Shop All Handwheels
Kipp
Knurled Wheels components stainless, internal thread, Style D, metric
Mfr # K0261.1310
Zoro # G4606299
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0261.1310
- Zoro # G4606299
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob Size: 3 D1=63 D=M10 H=40, Form: D, Thermoplastic Black RAL 7021, Components: Stainless Steel, Without Cap. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (4LXJ9)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x72in.L (EHS37572)
- GEARWRENCH 1-3/16" 12 Point Long Pattern Combination Wrench (81815)
- WRIGHT TOOL Slotted and Phillips Screwdriver 2-in-1 (9181)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4100X10)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 30 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315X30)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=3/8-16, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.22A4)
- KIPP Wing grip, mini, M5 x 10 mm, SS. (K0274.0005X10)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Without Grip (K0162.0080XCO)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X60)
- Kipp Hand Knobs and Wheels