Shop All Handwheels
Kipp
Knurled Wheels components stainless, external thread, Style L, metric
Mfr # K0261.53106X60
Zoro # G4666325
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L - External Thread with Cap
- Length 60 mm
- Material Thermoplastic/Stainless Steel
- Color Black/Red
- Diameter 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0261.53106X60
- Zoro # G4666325
- Country of Origin Germany
- Category Handwheels
Dimensions
Length | 60 mm |
Diameter | 63 mm |
Thread Size | M10 |
Details
Style | L - External Thread with Cap |
Material | Thermoplastic/Stainless Steel |
Color | Black/Red |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Knurled Knob Size: 3 D1=63 D=M10X60 H=41, Form: L, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-1-3/4" Indexable 82 Degree Countersink & Chamfer Tool (2001-0038)
- BOSCH 3/8" Impact Driver (4608)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-11)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 6mm Long Bit, Chrome Finish Socket (D006406)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4100XCP)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X20, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X20)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0125XCP)
- KIPP Taper Grip, Fixed, Size: 2 D= M08, D1= 23, Form: C, Thermoset High-Polish Finish Black (K0172.1081)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4140X14)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 50, Steel, Black Plastic, Cap Gray (K0155.6105)
- KIPP Star Grip, Similar To DIN 6336, D=M10X50, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X50)
- Kipp Handwheels