Shop All Handwheels
Kipp
Knurled Wheels components stainless, external thread, Style L, metric
Mfr # K0261.53105X60
Zoro # G4666596
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0261.53105X60
- Zoro # G4666596
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob Size: 3 D1=63 D=M10X60 H=41, Form: L, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Gray. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 17/64 (54059)
- TITAN 1/4" Drive Socket Set, SAE, 9 pcs (16140)
- TEKTON 3/16 in Tip, 3/8 in. Drive, SAE (SHB12203)
- WESTWARD Combination Wrench Set, Metric, 6 mm to 25 mm Head Sizes, 6 Points, 20-Piece (54DF97)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 250, Bore Dia. D2= 0.875", Revolving Grip, Thermoset (K0162.4250XCV)
- KIPP Cylinder Grip Fold-Down Size: 1 D=8-32, L=35, L1=40, Thermoplastic, Comp: Steel (K1469.1AE)
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 0.625" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4160XCQ)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Without Grip (K0161.0250XCV)
- Kipp Handwheels