Shop All Handwheels
Kipp
Knurled Wheels components stainless, external thread, Style L, metric
Mfr # K0261.52086X15
Zoro # G4664146
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0261.52086X15
- Zoro # G4664146
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob Size: 2 D1=50 D=M08X15 H=36, Form: L, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blade, 2-9/16 in. Size, 3-68/97 in. L (63502161260)
- AUTO USA 2.88 in. Magnifying Glass (AU195946)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- KIPP Cylinder Grip Revolving Size: 1, Form: A D= M04X6, L1=40, Thermoplastic, Comp: Steel (K0263.104)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2125XCP)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset (K0162.2100X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle (K0160.2140XCQ)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.375", Revolving Handle (K0160.4100XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 12 mm, Without Grip (K0160.0080X12)
- Kipp Handwheels