Shop All Handwheels
Kipp
Knurled Wheels components in steel, with bushing, Style H, metric
Mfr # K0260.42087
Zoro # G4665817
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0260.42087
- Zoro # G4665817
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob Size: 2 D1=50, D=8 H=36, Form: H, Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Spare Part, Screw M3, 5x0, 6p x 9, 5 (12148037700)
- DOTCO Stylus For Etching Pen, For Et (1018081)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 11/32 (C23363)
- RAMSET Fastener Pin, 1/2 In, Powder Tool, PK100 (1503K)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Without Grip (K0162.0200XCR)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2125XCP)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Without Grip (K0671.0160X16)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20X30 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.51A2X30)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 10 mm, Revolving Handle (K0160.4100X10)
- KIPP Wing Grip, Mini, D=10-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X10)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- Kipp Handwheels