Shop All Handwheels
Kipp
Knurled Wheels components in steel, internal thread, Style D, inch
Mfr # K0260.12A4
Zoro # G4585000
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0260.12A4
- Zoro # G4585000
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob Size: 2 D1=50 D=3/8-16 H=36, Form: D, Thermoplastic Black RAL 7021, Components: Steel, Without Cap. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Trque Wrnch, Square Drve, Metal Grp, 150l (869161)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 22mm (84321N)
- MILWAUKEE TOOL Orbital Polisher, Speed Settings Variable, 18 V, Includes Battery (2684-20,48-11-1865)
- URREA 6" adjustable wrench chrome-plated (706)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 10 mm, Aluminum, Without Grip (K0161.0100X10)
- KIPP Wing Grip, Mini, D=8-32 A=28, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00AE)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X30, D1= 25, Steel, Black Plastic, Cap Gray (K0155.7055X30)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Fixed Handle (K0160.2080XCO)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Without Grip (K0671.0100XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Without Grip (K0160.0315XCS)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2200XCR)
- Kipp Handwheels