Shop All Handwheels
Kipp
Knurled Wheels components in steel, external thread, Style L, metric
Mfr # K0260.53126X60
Zoro # G4637327
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0260.53126X60
- Zoro # G4637327
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob Size: 3 D1=63 D=M12X60 H=41, Form: L, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 1-5/16" W Stainless Steel Stiff Putty Knife (01240)
- PULL R HOLDING LTHR Pliers Narr Pouch, MN (55145)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 3/8"-16 NC (1534)
- MELIN TOOL CO Carbide Hp End Mill Sq 11/64"X9/16 (CCMG40-605-1/2)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- KIPP Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 160 mm, Form E Reamed Bore D2= 0.75", Revol. Grip (K0164.1160XCR)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCV)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Without Grip (K0162.0160XCQ)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0100XCP)
- Kipp Handwheels