Shop All Handwheels
Kipp
Knurled Wheels components in steel, external thread, Style L, metric
Mfr # K0260.52085X30
Zoro # G4620369
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 mm
- Color Black/Light Gray
- Thread Size M8
- Style L - External Thread with Cap
- Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0260.52085X30
- Zoro # G4620369
- Country of Origin Germany
- Category Handwheels
Dimensions
Length | 30 mm |
Thread Size | M8 |
Diameter | 50 mm |
Details
Color | Black/Light Gray |
Style | L - External Thread with Cap |
Material | Thermoplastic/Steel |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Knurled Knob Size: 2 D1=50 D=M08X30 H=36, Form: L, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Smartcable Usb Output - 2700 Indicator (2700SCKB)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.70mm (47339)
- RIDGID Drain Cleaning Attachment (71858)
- DAYTON 3" Machine Vise with Fixed Base (31LZ71)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2140XCP)
- KIPP Cylinder Grip Fold-Down Size: 1 D=8-32, L=35, L1=40, Thermoplastic, Comp: Steel (K1469.1AE)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100XCP)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4100XCP)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 26 mm, Gray Cast Iron, Without Grip (K0671.0315X26)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080XCN)
- Kipp Hand Knobs and Wheels