Shop All Handwheels
Kipp
Knurled Wheels components in steel, external thread, Style L, metric
Mfr # K0260.51066X40
Zoro # G4664977
product price: $3.09
/ea
Sold in multiples of 4 for $12.36
$12.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0260.51066X40
- Zoro # G4664977
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob Size: 1 D1=40 D=M06X40 H=31, Form: L, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 13Mm Fm (13MM25)
- WESTWARD Three Square File, 8 In, 42/43 TPI (12F784)
- AMPG Cmm Extension, 35mm Length, M2 (Z3835)
- PERFORMANCE TOOL 2-Pc Pocket Clip Screwdriver (W907)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP Star Grip, M5X50 mm, 25 mm Od, Blk (K0155.405X50)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Fixed Handle (K0160.2125X12)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X25)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.5", Fixed Handle (K0160.2100XCP)
- ELESA Fold-away handle, VRTP.80-P+IR-SST-5/16 (VRTP-P+IR-SST (inch sizes))
- Kipp Hand Knobs and Wheels