Shop All Handwheels
Kipp
Knurled Wheels components in steel, external thread, Style L, metric
Mfr # K0260.51056X40
Zoro # G4674594
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0260.51056X40
- Zoro # G4674594
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob Size: 1 D1=40 D=M05X40 H=31, Form: L, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Snap-In Pin For DIN 71752 Clevis G=20 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1020)
- SIMONDS Slim Taper Saw File, American, 8in.L (73538000)
- FREUD Double Flute Straight Bit, 1" dia. (04-152)
- HOME PLUS 5 in. L Hook and Pick Set 4 pc (DRD0307)
- KIPP 2-Spoke Handwheel D1=80 Reamed Hole W Slot D2=12H7, B3=4, T=13, 8, Aluminum, Fixed Grip (K0162.3080X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset (K0162.2100X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle (K0160.2140XCQ)
- KIPP Handwheel, DIN 950, D1= 500 mm, Bore D2= 40 mm, Gray Cast Iron, Without Grip (K0671.0500X40)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2180XCQ)
- Kipp Handwheels