Shop All Handwheels
Kipp
Knurled Wheels components in steel, external thread, Style L, inch
Mfr # K0260.53A55X30
Zoro # G4611226
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 mm
- Color Black/Light Gray
- Material Thermoplastic/Steel
- Diameter 63 mm
- Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0260.53A55X30
- Zoro # G4611226
- Country of Origin Germany
- Category Handwheels
Dimensions
Length | 30 mm |
Diameter | 63 mm |
Thread Size | 1/2"-13 |
Details
Color | Black/Light Gray |
Material | Thermoplastic/Steel |
Style | L - External Thread with Cap |
Measurement Type | Inch |
Thread Style | External Thread |
Description
Knurled Knob Size: 3 D1=63 D=1/2-13X30 H=41, Form: L, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/16 In. x 50 ft. (C-22)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-18UNC (C65844)
- STABILA Level, Aluminum (29840)
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (421606)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 0.75" Aluminum, Without Grip (K0161.0200XCR)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=50, D= M6 (K0166.0616050)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.75" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCR)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Without Grip (K0671.0125X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Without Grip (K0160.0125X12)
- MORTON 3.15" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-80H)
- Kipp Hand Knobs and Wheels