Shop All Handwheels
Kipp
Knurled Wheels components in steel, external thread, Style L, inch
Mfr # K0260.52A35X20
Zoro # G4606168
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0260.52A35X20
- Zoro # G4606168
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob Size: 2 D1=50 D=5/16-18X20 H=36, Form: L, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 3" Aluminum Soft Vise Jaws With Magnet (3900-2143)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- UNGER ErgoTec Scraper Cover 4 Inch (10947)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 7/8" x 2" (HCL.7/8)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Without Grip (K0160.0315XCS)
- KIPP Wing Grip, Mini, D=8-32 A=28, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00AE)
- KIPP Wing Grip, Mini, D=10-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X10)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X30, D1= 25, Steel, Black Plastic, Cap Gray (K0155.7055X30)
- Kipp Handwheels