Shop All Handwheels
Kipp
Knurled Wheels components in steel, external thread, Style L, inch
Mfr # K0260.51A37X40
Zoro # G4623668
product price: $3.29
/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0260.51A37X40
- Zoro # G4623668
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob Size: 1 D1=40 D=5/16-18X40 H=31, Form: L, Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square Set, 2 Pc (11H-12-4R)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 7-Piece 6-19 mm (WRB96001)
- BIG HORN 4 Inch x 20 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1032 (11494)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- KIPP Taper Grip Fixed Size: 3 D=M10, D1= 29, Form: C, Thermoset High-Polish Finish Black (K0172.110)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.1AE)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Folding Grip (K0258.108008)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X30)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Revolving Grip, Thermoset (K0162.4200XCR)
- Kipp Handwheels