Shop All Knobs
Kipp
Knurled Thumb Screws in steel or stainless steel, DIN 464, metric
Mfr # K0140.10X40
Zoro # G4622094
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Knurled Screw DIN 464 D=M10X40*, D1=36, H=23, Free-Cutting Steel Black Oxidized (*this thread length has no undercut at shoulder). Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033M)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19293)
- OSG Spiral Point Tap, Plug 3 Flutes (1765501)
- KIPP Adjustable Handle, Size: 4 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.4A51X70)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3102X60)
- KIPP Wing Grip, Mini, D=1/4-20 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.100A2)
- KIPP Star Grip, Form: C, Blind Hole, DIN 6336, D1= 32, H=21, D=0, 25, Stainless Steel Polished (K0150.332CM2)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A31X20)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.4A56X35)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99043)
- Kipp Knobs