Shop All Knobs
Kipp
Knurled Thumb Screws in steel or stainless steel, DIN 464, metric
Mfr # K0140.08X20
Zoro # G4622724
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Length 20 mm
- Material Steel
- Head Style Knurled
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 20 mm |
Thread Size | M8 |
Details
Finish | Black Oxide |
Material | Steel |
Head Style | Knurled |
Measurement Type | Metric |
Description
Knurled Screw DIN 464 D=M08X20, D1=30, H=18, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT South Pole Magnet, Neo, 1.8 lb. Pull, PK10 (10E734)
- HHIP 1/2" 5 Piece Indexable Carbide Turning Tool Set (2003-0003)
- WILDE 1/16" x 4-1/4" PIN PUNCH-BULK (PP 232.NP/MP)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap 3 Piece Tap Sets (5500913)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.04X20)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A5)
- KIPP Adjustable Handle, Size: 4 3/8-16X90 Zinc, Black Satin, Comp: Steel (K0116.4A41X90)
- KIPP Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X40)
- KIPP Adjustable Handle, Size: 0 8-32X15, Zinc Black Satin, Comp: Stainless Steel (K0123.0AE1X15)
- KIPP Star Grip, Similar To DIN 6336, D=M10X60, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X60)
- J.W. WINCO DIN464-M5-12 Knurled Thumb Screw (5N12F50)
- Kipp Knobs