Shop All Knobs
Kipp
Knurled Thumb Screws in steel or stainless steel, DIN 464, metric
Mfr # K0140.082X25
Zoro # G4616850
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Length 25 mm
- Material Stainless Steel
- Measurement Type Metric
- Head Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 25 mm |
Thread Size | M8 |
Details
Finish | Plain |
Material | Stainless Steel |
Measurement Type | Metric |
Head Style | Knurled |
Description
Knurled Screw DIN 464 D=M08X25, D1=30, H=18, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x3)
- MICRO 100 Cut-Off Blade (T-100)
- RDX 5/8-18 HIGH SPEED STEEL BOTTOM TAP (772 5/8-18B)
- DAVIES Shift Knob, Ball Knob, 1/2-13 Size, 1.29"L, HR Phenolic (0085-C)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A42X25)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.106)
- KIPP Adjustable Handle, Size: 2 1/4-20X25 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X25)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A11)
- KIPP Star Grip With Steel Bushing, D=M05, D1= 25, H=17, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.205)
- KIPP Star Grip Similar To DIN6336 D=M06, D1=32 H=20, Form:K, Thermoset High Polish Black, Comp:Steel (K0152.23206)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, HR Phenolic (3040AL)
- Kipp Hand Knobs and Wheels