Shop All Knobs
Kipp
Knurled Thumb Screws in steel or stainless steel, DIN 464, metric
Mfr # K0140.062X20
Zoro # G4619398
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Length 20 mm
- Material Stainless Steel
- Measurement Type Metric
- Head Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 20 mm |
Thread Size | M6 |
Details
Finish | Plain |
Material | Stainless Steel |
Measurement Type | Metric |
Head Style | Knurled |
Description
Knurled Screw DIN 464 D=M06X20, D1=24, H=15, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Precision Knife Safety Caps for Medium Hobby Duty Knives Fit K2, 5pcs (102)
- BON TOOL Bon 84-418 Mixer, Fan Blade, 2 Paddle, 24" X 3/8" (84-418)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222BASD)
- IRWIN TAP PLUG 5/16""-18NC C (8127)
- KIPP Adjustable Handle, Size: 5 5/8-11X60 Zinc, Black Satin, Comp: Steel (K0116.5A61X60)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X15)
- KIPP Star Grip, DIN 6336 Similar, D=12, D1= 63, Drilled Bushing, Steel, Black Plastic, Cap: Black (K0155.112)
- KIPP Star Grip, DIN 6336 Similar, D=M08X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X40)
- KIPP Wing Grip D=10-32 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9A15)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.0A227X15)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.61"L, GP Phenolic (3001-S)
- Kipp Hand Knobs and Wheels