Shop All Knobs
Kipp
Knurled Thumb Screws in steel or stainless steel, DIN 464, metric
Mfr # K0140.052X10
Zoro # G4614796
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Plain
- Length 10 mm
- Material Stainless Steel
- Head Style Knurled
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10 mm |
Thread Size | M5 |
Details
Finish | Plain |
Material | Stainless Steel |
Head Style | Knurled |
Measurement Type | Metric |
Description
Knurled Screw DIN 464 D=M05X10, D1=20, H=11,5, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 9/64 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410383)
- CAPRI TOOLS 30 mm Combination Wrench, 12 Point, Metric (CP11330)
- GREENLEE Die Kit, 11 Dies, Copper (KC4CU)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #48 (44118)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X45, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A56X45)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X90, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X90)
- KIPP Star Grip, DIN 6336 Similar, D=M12X45, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X45)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4085X50)
- KIPP Palm Grip, DIN 6335, D=M08 D1= 40 H=26, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5040082)
- KIPP Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X40)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.052)
- Kipp Hand Knobs and Wheels