Shop All Knobs
Kipp
Knurled Thumb Screws in steel or stainless steel, DIN 464, metric
Mfr # K0140.04X20
Zoro # G4620877
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Length 20 mm
- Material Steel
- Measurement Type Metric
- Head Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 20 mm |
Thread Size | M4 |
Details
Finish | Black Oxide |
Material | Steel |
Measurement Type | Metric |
Head Style | Knurled |
Description
Knurled Screw DIN 464 D=M04X20*, D1=16, H=9,5, Free-Cutting Steel Black Oxidized (*this thread length has no undercut at shoulder). Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2315W-200)
- HHIP 12 X 9 X 8" Webbed Slotted Angle Plate (3402-0312)
- MONTEZUMA Tool Chest, 6 Drawer, Black/Blue, 46 in W x 24 in D (BKM462406CH)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 15.00mm (C21174)
- KIPP Adjustable Handle, Size: 0 M04X15, Zinc Black Satin, Comp: Stainless Steel (K0123.0041X15)
- KIPP Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2AE)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.4A527)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.11605)
- KIPP Star Grip, DIN 6336 Similar, D=M04, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2046)
- KIPP Wing Grip D=M10 Tapped Through Thread A=75, H=35, 6, Form: D, Plastic Black, Comp: Stainless Steel (K0274.10210)
- MIDWEST FASTENER 1/2"-13 x 1-3/8" Black Plastic Coarse Thread Tear Drop Knobs 3PK (78066)
- Kipp Knobs