Shop All Knobs
Kipp
Knurled Thumb Screws in steel or stainless steel, DIN 464, metric
Mfr # K0140.04X16
Zoro # G4621035
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Length 16 mm
- Material Steel
- Thread Size M4
- Head Style Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 16 mm |
Thread Size | M4 |
Details
Finish | Black Oxide |
Material | Steel |
Head Style | Knurled |
Measurement Type | Metric |
Description
Knurled Screw DIN 464 D=M04X16, D1=16, H=9,5, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832760)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (442151)
- RIDGID Stop Screws, PK2 (39790)
- ETCON Fish Tape, Twisted, 100 ft. (FT100T)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3103X60)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Silver Metallic, Comp: Steel (K0116.4A53)
- KIPP Star Grip, Similar To DIN 6336, D=M05X20, D1= 25 H=16, External Thread, Cap and Grip: Black Plastic (K0154.405X20)
- KIPP Ball Knobs, stainless steel or aluminum, DIN 319, Style C, metric (K0650.140102)
- KIPP Thermoset ball knob, M06 threads, 20 mm diameter (K0159.12006)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20 Zinc, Orange RAL 2004, Comp: Stainless Steel (K0738.2A22)
- FEIT ELECTRIC SHOP LT 48""L 1-LITE 105W (SHOP/4/HO/CCTAG)
- Kipp Hand Knobs and Wheels