Shop All Knobs
Kipp
Knurled Thumb Screws in steel or stainless steel, DIN 464, inch
Mfr # K0140.A42X25
Zoro # G4590320
Sold in multiples of 2 for $31.30
$31.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Length 25 mm
- Material Stainless Steel
- Head Style Knurled
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 25 mm |
Thread Size | 3/8"-16 |
Details
Finish | Plain |
Material | Stainless Steel |
Head Style | Knurled |
Measurement Type | SAE |
Description
Knurled Screw DIN 464 D=3/8-16X25, D1=36, H=23, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Drive Wheel200X75 24 (39000001103)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 9/16 in Short, 10 PK (16104)
- TEKTON 44 mm Combination Wrench (WCB24044)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 60 in W x 24 in D x 30-3/4 in H (2-655990)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.082X25)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X30)
- KIPP Adjustable Handle, Size: 5 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.5A51X70)
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.106)
- KIPP Star Grip, Similar To DIN 6336, D=M10X40, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X40)
- KIPP Star Grip, Similar To DIN 6336, D=M06, D1= 32 H=20, Internal Thread, Cap and Grip: Black Plastic (K0154.206)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X35)
- Kipp Hand Knobs and Wheels