Shop All Knobs
Kipp
Knurled nuts high style steel and stainless steel, DIN 466
Mfr # K0143.102
Zoro # G4590086
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Diameter 10 mm
- Material Stainless Steel
- Type Knurled Nut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Diameter | 10 mm |
Details
Color | Bright |
Material | Stainless Steel |
Type | Knurled Nut |
Measurement Type | Metric |
Description
Knurled Nut High D=M10 D1=36 H=23, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/16 " Quick Change Steel Plate Carbide Cutter (49-57-8217)
- CMT Forstner Bit, 30mm (537.300.31)
- LENOX Hole Saw, Bi-Metal, Dia 4-1/8 (3006666L)
- TE-CO Clamping Kit, 11/16, 5/8-11 Stud, 52 Pcs (20415)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X60)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X45, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A66X45)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X50)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X50)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Steel (K0116.3A43)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-32X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A11X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X60)
- Kipp Hand Knobs and Wheels