Shop All Knobs
Kipp
Knurled nuts high style steel and stainless steel, DIN 466
Mfr # K0143.082
Zoro # G4590059
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Diameter 8 mm
- Material Stainless Steel
- Type Knurled Nut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 8 mm |
Details
Color | Bright |
Material | Stainless Steel |
Type | Knurled Nut |
Measurement Type | Metric |
Description
Knurled Nut High D=M08 D1=30 H=18, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP3450-12AC4)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- BOSCH Line Laser Receiver, Plastic Construction (LR 8)
- DRILLCO 115PC DRILL SET 1/16-1/2 BY 64ths #1-60 A-Z (200B0115)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X35, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3A32X35)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X20)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X40, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A427X40)
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X15, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X15)
- KIPP Star Grip, DIN 6336 Similar, D=M05X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4055X10)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type (1200-W)
- Kipp Hand Knobs and Wheels