Shop All Knobs
Kipp
Knurled nuts high style steel and stainless steel, DIN 466
Mfr # K0143.062
Zoro # G4590269
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3/4 in. X 1 in. 12,000-Series TiN Annular Cutter (12624)
- OSG Screw Machine Drill Bit, 0.88 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595088)
- MAYHEW Pneumatic Scraper 2" x 18" (32016)
- HHIP 3 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4204)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Gray (K0155.2A65)
- KIPP Wing Grip, Mini, D=8-32X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0AEX20)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1062)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Steel (K0116.3A43)
- KIPP Wing Grip D=M06X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9065X20)
- KIPP Adjustable Handle, Size: 4 3/8-16X70 Zinc, Black Satin, Comp: Steel (K0116.4A41X70)
- KIPP Wing Grip, Mini, D=1/4-20X30 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A2X30)
- Kipp Hand Knobs and Wheels