Shop All Knobs
Kipp
Knurled nuts high style steel and stainless steel, DIN 466
Mfr # K0143.042
Zoro # G4609214
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Diameter 4 mm
- Material Stainless Steel
- Type Knurled Nut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 4 mm |
Details
Color | Bright |
Material | Stainless Steel |
Type | Knurled Nut |
Measurement Type | Metric |
Description
Knurled Nut High D=M04 D1=16 H=9,5, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2" Carbide Grit Hole Saw (MHSG32)
- GREY PNEUMATIC 1/2" Drive Deep Length Impact Set, SAE, 19 pcs (1319D)
- SIMONDS Mill Smo 8 (73146500)
- WESTWARD 1/2" Drive Socket Set Metric 47 Pieces 10 mm to 32 mm , Chrome (53PN55)
- KIPP Wing Grip D=M04 Tapped Through Thread A=38, H=18, Form: D, Plastic Black, Comp: Stainless Steel (K0274.10904)
- KIPP Star Grip, DIN 6336 Similar, D=M06, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.506)
- KIPP Ball Grips, external thread, metric (K0253.02086X30)
- KIPP Wing Grip D=M05X15 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09056X15)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4087X15)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.102X30)
- Kipp Hand Knobs and Wheels