Shop All Knobs
Kipp
Knurled nuts high style steel and stainless steel, DIN 466
Mfr # K0143.04
Zoro # G4590384
product price: $0.73
/ea
Sold in multiples of 15 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Knurled Nut High D=M04 D1=16 H=9,5, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX LENOX EXTENSION 10""X3/8"" (3084310X)
- KO-KEN Extension Bar 600mm 3/8 Sq. Drive (3760-600)
- WIHA 7 Piece Torx? T-Shape Torx? Key Set, 36492 (36492)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BRWG)
- KIPP Wing Grip, Mini, D=10-32 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A1)
- KIPP Star Grip, Similar To DIN 6336, D=M05X20, D1= 25 H=16, External Thread, Cap and Grip: Black Plastic (K0154.405X20)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X20)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=3/8-16, D1= 50, H=34, Stainless Steel Polished (K0150.450A42)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X20)
- KIPP Adjustable Handle, Size: 5 M12, Zinc Silver Metallic, Comp: Stainless Steel (K0123.5123)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel (GN4C1750F4---21)
- Kipp Knobs