Shop All Knobs
Kipp
Knurled nuts flat steel and stainless steel, DIN 467
Mfr # K0144.102
Zoro # G4592159
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright
- Diameter 10 mm
- Material Stainless Steel
- Type Knurled Nut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 10 mm |
Details
Color | Bright |
Material | Stainless Steel |
Type | Knurled Nut |
Measurement Type | Metric |
Description
Knurled Nut Flat D=M10 D1=36 H=10, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (40324)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 35/64 (44035)
- TECHNIKS Perske Style Collet, SYOZ25, 3/8 in. (83868-3/8)
- HASSAY SAVAGE CO Keyway Broach, III, W 3/8, Cut L 2-1/2 (10324)
- KIPP Star Grip, Similar To DIN 6336, D=M08X25, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X25)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X30)
- KIPP Star Grip, DIN 6336 Similar, D=M08X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X45)
- KIPP Adjustable Handle, Size: 5 M16X30 Zinc, Black Satin, Comp: Steel (K0116.5161X30)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X20)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X15, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.0AE3X15)
- J.W. WINCO DIN467-M10-NI Flat Knurled Nut (467-M10-NI)
- Kipp Hand Knobs and Wheels