Shop All Knobs
Kipp
Knurled nuts flat steel and stainless steel, DIN 467
Mfr # K0144.082
Zoro # G4590366
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Diameter 8 mm
- Material Stainless Steel
- Type Knurled Nut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 8 mm |
Details
Color | Bright |
Material | Stainless Steel |
Type | Knurled Nut |
Measurement Type | Metric |
Description
Knurled Nut Flat D=M08 D1=30 H=8, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC71)
- TWINKLE Malco 9 in. Aluminum Hand Seamer 1 pk (S9R)
- TITAN SANDER ORBITAL PALM 6" (TL19225)
- EXCEL BLADES #22 Curved Edge Replacement Blade - 100 pcs., 3 pack (22622)
- KIPP Star Grip With Steel Bushing, D=1/2-13, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A5)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, 1/4-20, Cast Zinc Black Satin, Comp: Steel (K0122.92A21)
- KIPP Star Grip With Steel Bushing, D=3/8-16, D1= 50, H=32, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A4)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X15, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X15)
- KIPP Adjustable Handle, Size: 5 5/8-11X35 Zinc, Black Satin, Comp: Steel (K0116.5A61X35)
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21)
- J.W. WINCO J.W. Winco EN5337.2 Five Lobed Knob, M8 x 1.25, 40"(1.57), 5337.2-40-M8-45-DSW (5337.2-40-M8-45-DSW)
- Kipp Knobs