Shop All Knobs
Kipp
Knurled nuts flat steel and stainless steel, DIN 467
Mfr # K0144.06
Zoro # G4593586
original price:
$1.88
6% off
new price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 6 mm
- Material Free-Cutting Steel
- Type Knurled Nut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 6 mm |
Details
Color | Black |
Material | Free-Cutting Steel |
Type | Knurled Nut |
Measurement Type | Metric |
Description
Knurled Nut Flat D=M06 D1=24 H=6, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Bevel Gear (316045530)
- STARRETT Spring Nut Caliper (79B-8)
- MIDWEST SNIPS Aviation Snip, Right Curves/Straight, 9 3/4 in, Stainless Steel (MWT-SS6510R)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X40)
- KIPP Star Grip, DIN 6336 Similar, D=0,375, D1= 50, Drilled Through, Entirely Plastic, Black, Cap: Red (K0155.3CO6)
- KIPP Adjustable Handle, Size: 4 1/2-13X70 Zinc, Black Satin, Comp: Steel (K0116.4A51X70)
- KIPP Star Grip, DIN 6336 Similar, D=M10X60, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray (K0155.41015X60)
- KIPP Adjustable Handle, With Protective Cap Size: 3 M08X20, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.93082X20)
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0106)
- KIPP Wing Grip, Mini, D=5/16-18X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X20)
- MIDWEST AIR TECHNOLOGIES PLAIN BULLET CAP 2-3/8"" (328569C)
- Kipp Hand Knobs and Wheels