Shop All Knobs
Kipp
Knurled nuts flat steel and stainless steel, DIN 467
Mfr # K0144.042
Zoro # G4586918
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright
- Diameter 4 mm
- Material Stainless Steel
- Type Knurled Nut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Diameter | 4 mm |
Details
Color | Bright |
Material | Stainless Steel |
Type | Knurled Nut |
Measurement Type | Metric |
Description
Knurled Nut Flat D=M04 D1=16 H=4, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #2 Power Bits (10 Pk) (48-32-4215)
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- STANLEY Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point (85-388)
- WESTWARD Wrench, Combination, Metric, 7-1/2" L. (54PN54)
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Red (K0155.40816X25)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2063X40)
- KIPP Crank Handle, Size: 3, Reamed Hole Bore D2= 12 mm, A=125, H=139.5 Thermoplastic, Revolving (K0659.3312)
- KIPP Star Grip, DIN 6336 Similar, D=M12X40, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X40)
- KIPP Wing Grip D=3/8-16X20 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.02A46X20)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.22506)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X20)
- Kipp Knobs