Shop All Knobs
Kipp
Knurled Knobs, internal thread, metric
Mfr # K0247.1045
Zoro # G4587216
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Thermoplastic/Steel
- Thread Size M4
- Measurement Type Metric
- Thread Style Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M4 |
Details
Color | Light Gray |
Material | Thermoplastic/Steel |
Measurement Type | Metric |
Thread Style | Internal Thread |
Description
Knurled Knob Size: 1 D=M04 D1=21 H=22 Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T144D100)
- SPEEDAIRE Air Sander, Industrial, 0.4 HP, 3 In. (10D237)
- GENERAL TOOLS PUNCH HOLLOW STEEL 1/2" (GN1280M)
- CURRENT TOOLS 1/2"-6" PVC Conduit Heater (452)
- KIPP Star Grip, DIN 6336 Similar, D=M04, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.204)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A1)
- KIPP Star Grip, Similar To DIN 6336, D=M10X40, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X40)
- KIPP Star Grip With Steel Bushing, D=1/2-13, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A5)
- KIPP Star Grip Similar To DIN6336 D=M08X20, D1=40, H=25, Form:L, Thermoset High-Polish Finish Black, (K1016.44008X20)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A41)
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X40)
- Kipp Knobs