Shop All Knobs
Kipp
Knurled Knobs, internal thread, metric
Mfr # K0247.01056
Zoro # G4618427
Sold in multiples of 4 for $12.36
$12.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Knurled Knob Size: 1 D=M05 D1=21 H=22 Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO203 Arbor 2MT/3JT (7308DN)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (46TX79)
- HHIP M2.5 X 6 Screw (2100-0070)
- COILHOSE PNEUMATICS BLOW GUN NEEDLE TIP ASSORT (AMASNT-KIT-DPB)
- KIPP Adjustable Handle, Size: 5 5/8-11X40 Zinc, Black Satin, Comp: Steel (K0116.5A61X40)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 10-24, D1= 21 mm, Electropolished (K0250.1A0)
- KIPP Thermoset ball knob, M10 threads, 32 mm diameter (K0159.13210)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050102)
- KIPP Knurled Knobs, internal thread, metric (K0247.01065)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X20)
- ZORO SELECT Two Spoke Wheel, 10.00" Diameter, Silver (30760P)
- Kipp Knobs