Shop All Knobs
Kipp
Knurled Knobs, internal thread, inch
Mfr # K0247.03A47
Zoro # G4590488
product price: $4.09
/ea
Sold in multiples of 2 for $8.18
$8.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Thermoplastic/Stainless Steel
- Thread Size 3/8"-16
- Thread Style Internal Thread
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8"-16 |
Details
Color | Yellow |
Material | Thermoplastic/Stainless Steel |
Thread Style | Internal Thread |
Measurement Type | Inch |
Description
Knurled Knob Size: 3 D=3/8-16 D1=34 H=36 Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA PRIMARY DUST FILTER 44/66/99 (533969201)
- MILWAUKEE TOOL Titanium Shockwave Drill Bit 29/64 in. (48-89-4626)
- NANUK CASES Waterproof Panel Kit, Polycarbonate, 935 (935-PANEL POLY. KIT (BOTTOM))
- MILWAUKEE TOOL 2-1/4" TCT Annular Cutter 2" Depth (49-59-4225)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A47X40)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= 3/8-16, D1= 40 mm, Electropolished (K0250.4A4)
- KIPP Star Grip, Form: C, Blind Hole, DIN 6336, D1= 32, H=21, D=0, 25, Stainless Steel Polished (K0150.332CM2)
- KIPP Star Grip, DIN 6336 Similar, D=M08X35, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X35)
- KIPP Star Grip, DIN 6336 Similar, D=M08X30, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X30)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.59" (M-65032)
- Kipp Knobs