Shop All Knobs
Kipp
Knurled Knobs in steel or stainless steel, DIN 6303, metric
Mfr # K0137.106
Zoro # G4620098
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Material Steel
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6 |
Details
Finish | Black Oxide |
Material | Steel |
Measurement Type | Metric |
Description
Knurled Nut D=M06 D1=24, H=14, Form: A Without Pin Hole, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #8-32, 2 Flutes (T/A57085)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.75"L, Steel (GN5C1750F6---21)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm, Overall Length: 51 mm (CCMG-M5M5-ALTIN)
- DE-STA-CO Straight-Line Action Clamp, 11.14 in L (5130-M)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.108)
- KIPP Star Grip, DIN 6336 Similar, D=5, D1= 25, Drilled Through, Entirely Plastic, Black, Cap: Gray (K0155.3055)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A27X20)
- KIPP Wing Grip D=5/16-18 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A3)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4103X60)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Silver Metallic, Comp: Stainless Steel (K0123.1A23X40)
- BIG HORN 2 Inch T Knob Thread 5/16-18, PK 5 (19703B-5PK)
- Kipp Knobs