Shop All Knobs
Kipp
Knurled Knobs in steel or stainless steel, DIN 6303, inch
Mfr # K0137.1A32
Zoro # G4615444
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Material Stainless Steel
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/16"-18 |
Details
Finish | Plain |
Material | Stainless Steel |
Measurement Type | Inch |
Description
Knurled Nut D=5/16-18 D1=30, H=17, Form: A Without Pin Hole, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- SPEEDAIRE Nibbler, 2600 SPM, 21.2 CFM, For 18 Ga (3CRJ8)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- K-TOOL INTERNATIONAL 6 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (KTI-52006)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.1082)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A42)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A4X25)
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X20)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A41X20)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.10X40)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06 Zinc, Black Satin, Comp: Stainless Steel (K0738.2061)
- Kipp Hand Knobs and Wheels