Shop All Knobs
Kipp
Knurled Knobs in steel or stainless steel, DIN 6303, inch
Mfr # K0137.1A1
Zoro # G4620825
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Knurled Nut D=10-32 D1=24, H=14, Form: A Without Pin Hole, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Multi-Purpose Groo-V Tip Bit KIT(3/16, 1/4, 5/16, 3/8, 1/2X6) 5-PIECE (GRT-K5)
- KIPP Cam Lever Adjustable Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501110X40)
- WESTWARD 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YV23)
- KIPP Adjustable Handle Size: 2, , M06, Plastic, Black RAL 7021, Comp: Steel (K0269.2061)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X25)
- KIPP Adjustable Handle, Low Profile, Size: 2, 5/16-18, Zinc, Black Satin, Comp: Steel (K0737.2A31)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.108)
- KIPP Star Grip, Similar To DIN 6336, D=M08X15, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X15)
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel (K0269.4121X70)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.208)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-7/8" dia. (SSBK-053)
- Kipp Hand Knobs and Wheels