Shop All Knobs
Kipp
Knurled Knobs in steel or stainless steel, DIN 6303, inch
Mfr # K0137.1A02
Zoro # G4621050
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Material Stainless Steel
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | #10-24 |
Details
Finish | Plain |
Material | Stainless Steel |
Measurement Type | Inch |
Description
Knurled Nut D=10-24 D1=20, H=12, Form: A Without Pin Hole, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- MALCO 6 In. Hand Seamer (S6R)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 12"L, SDS Plus, 25PK (HCFC2044B25)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A42)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.1082)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A32)
- KIPP Star Grip With Steel Bushing, D=5/8-11, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A6)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.062)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 40, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.40817X15)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 3" Std (WSS-025)
- Kipp Hand Knobs and Wheels