Shop All Knobs
Kipp
Knurled Knobs, external thread, metric
Mfr # K0247.01066X15
Zoro # G4615925
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Thermoplastic/Stainless Steel
- Thread Size M6
- Thread Style External Thread
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M6 |
Details
Color | Red |
Material | Thermoplastic/Stainless Steel |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Knurled Knob Size: 1 D=M06X15 D1=21 H=22 Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-505)
- HOLEX 1/2 inch Drive Socket, 6 pt, 7/8 inch (642222 7/8)
- EMPIRE LEVEL 500 Series 500M.78 I-Beam Level, 78 in L, 3-Vial, Magnetic, Aluminum (EM55.78)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-062511)
- KIPP Star Grip, Similar To DIN 6336, D=M08X15, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X15)
- KIPP Wing Grip D=M05X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.105X20)
- KIPP Ball Knobs, aluminum, DIN 319, Style C inch (K0650.120A12)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M16X90 Steel, Painted Finish Gray Hammertone (K0120.216X90)
- KIPP Star Grip, Similar To DIN 6336, D=M06, D1= 32 H=20, Internal Thread, Cap and Grip: Black Plastic (K0154.206)
- KIPP Adjustable Handle, Size: 5 M16X90 Zinc, Black Satin, Comp: Steel (K0116.5161X90)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 2"L, HR Phenolic (2820-J)
- Kipp Knobs