Shop All Knobs
Kipp
Knurled Knobs, external thread, metric
Mfr # K0247.0105X12
Zoro # G4615968
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Anthracite Gray
- Material Thermoplastic/Stainless Steel
- Thread Size M5
- Thread Style External Thread
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M5 |
Details
Color | Anthracite Gray |
Material | Thermoplastic/Stainless Steel |
Thread Style | External Thread |
Measurement Type | Metric |
Description
Knurled Knob Size: 1 D=M05X12 D1=21 H=22 Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Professional Cut Handsaw, Dovetail, 10" (PC-10-DTR)
- BAHCO Bahco Adj. Wrench, 6", 15/16" Cap., Black (BAH9070RUS)
- ULTRA-DEX USA Carbide Insert, WCMT 21.51 UD2 (WCMT 21.51-LX6 UD2)
- MALCO MSHXLCM2 8 mm & 10 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM2)
- KIPP Adjustable Handle, Soft Touch, Size: 1 M06, Plastic Black RAL 7021, Comp: Stainless Steel (K0126.10601)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0738.2A21)
- KIPP Mushroom Knob, Thermoplastic, Size: 1, D= 8-32, D1= 21, Comp: Stainless Steel, Cap: Black (K0251.0AE)
- KIPP Star Grip, DIN 6336 Similar, D=M05X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X10)
- KIPP Star Grip With Steel Bushing, D=3/8-16, D1= 63, H=40, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A41)
- INNOVATIVE COMPONENTS Snap Lock T Knob, 1/4" Thread Size, 1-1/4" Dia., Thru Tap (KNH1-HEXTH1----)
- Kipp Knobs