Shop All Handwheels
Kipp
Knurled Knob, Thermoplastic, Black, D= 10-32, D1= 21, H= 22, Comp: Stainless Steel, Cap: Black
Mfr # K0247.01A1
Zoro # G7140666
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Novo Grip
- Diameter 0.83"
- Finish Matte Black
- Components Stainless Steel
- Overall Length 0.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0247.01A1
- Zoro # G7140666
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 0.83" |
Overall Length | 0.87" |
Thread Size | 10-32 |
Details
Item | Knurled Knob |
Knob Type | Novo Grip |
Finish | Matte Black |
Components | Stainless Steel |
Material | Thermoplastic |
Type | Internal Thread |
Description
Knurled Knob, Thread Size 10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- M.A. FORD Countersink, Carbide, 1" dia., 1/2" Shank (78100003)
- CENTURY DRILL & TOOL Jobber Length Drill Bit (11608)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (30-19MM)
- KIPP Grub Screws with thrust point to DIN 6332 (K0390.061X50)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160 mm, Bore Dia. D2= 0.625", Revolving Grip, Thermoset (K0162.4160XCQ)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.375", Revolving Handle (K0160.4100XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- KIPP Cylinder Grip Fold-Down Size: 4 D=M08, L=70.5, L1=83.5, Thermoplastic, Comp: Steel (K1469.408)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Folding Grip (K0258.1080CO)
- Kipp Hand Knobs and Wheels