Shop All Handwheels
Kipp
Knurled Knob, Sz: 3, D1= 63 D=M10X20, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.5310X20
Zoro # G2859421
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Novo Grip
- Screw Length 0.78"
- Material Thermoplastic
- Diameter 2.48"
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0261.5310X20
- Zoro # G2859421
- Country of Origin Germany
- Category Handwheels
Dimensions
Screw Length | 0.78" |
Diameter | 2.48" |
Thread Size | M10 |
Overall Length | 2.40" |
Details
Knob Type | Novo Grip |
Material | Thermoplastic |
Standards | ROHS Certified |
Item | Hand Knob |
Finish | Matte Black |
Type | External Thread, Stainless Steel Stud |
Color | Black |
Description
Hand Knob, Black, Thread Size M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/8 in, SAE (SIB22216)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 8 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91720-11-06)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWR1)
- V-8 TOOLS JUMBO 1-13/16" CROWSFOOT WRENCH (V8T78054)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 18 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4200X18)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- KIPP Handwheel, DIN 950, D1= 500 mm, Bore D2= 40 mm, Gray Cast Iron, Without Grip (K0671.0500X40)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.5", Fixed Handle (K0160.2100XCP)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=3/8-16, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.22A4)
- KIPP Knurled Knob Size: 2, D1= 50 D=M10X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.5210X60)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 12 mm, Without Grip (K0160.0080X12)
- Kipp Handwheels