Shop All Handwheels
Kipp
Knurled Knob, Sz: 2, D1= 50 D=M10, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.2210
Zoro # G2656884
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Thread, Stainless Steel Bushing
- Standards ROHS Certified
- Material Thermoplastic
- Knob Type Novo Grip
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0261.2210
- Zoro # G2656884
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M10 |
Overall Length | 1.42" |
Diameter | 1.99" |
Screw Length | 14.00mm |
Overall Height | 36.00mm |
Handle Dia. | 50.00mm |
Base Dia. | 18.00mm |
Details
Type | Internal Thread, Stainless Steel Bushing |
Item | Hand Knob |
Standards | ROHS Certified |
Material | Thermoplastic |
Knob Type | Novo Grip |
Finish | Matte Black |
Color | Black |
Handle Type | Knurled Round |
Handle Material | Steel, Thermoplastic |
Description
Hand Knob, Threaded Bushing, Black, Thread Size M10, Handle Type Knurled Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 15/64 in. Round Die SA , 5/64-1/8THK (76574)
- ZORO SELECT End Mill, nACRo, 0.500" Shank dia., Carbide (119347)
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 3/8 Inch to 1/2 Inch Rubber & PVC Hose (H10-6)
- CHANNELLOCK WRENCH ADJ 12" CODE BLUE GRIP (CL812WCB)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100XCP)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=83 mm, D=M10 (K0168.1025083)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X30)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Revolving Grip, Thermoset (K0162.4200X20)
- KIPP Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 160 mm, Form E Reamed Bore D2= 0.75", Revol. Grip (K0164.1160XCR)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 315 mm, Bore D2= 30 mm, Revolving Handle (K0160.4315X30)
- Kipp Hand Knobs and Wheels