Shop All Handwheels
Kipp
Knurled Knob, Sz: 2, D1= 50 D=M08, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.2208
Zoro # G2613886
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Type Internal Thread, Stainless Steel Bushing
- Knob Type Novo Grip
- Diameter 1.99"
- Standards ROHS Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0261.2208
- Zoro # G2613886
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 1.99" |
Overall Length | 1.42" |
Thread Size | M8 |
Screw Length | 14.00mm |
Overall Height | 36.00mm |
Handle Dia. | 50.00mm |
Base Dia. | 18.00mm |
Details
Finish | Matte Black |
Type | Internal Thread, Stainless Steel Bushing |
Knob Type | Novo Grip |
Item | Hand Knob |
Standards | ROHS Certified |
Material | Thermoplastic |
Color | Black |
Handle Type | Knurled Round |
Handle Material | Steel, Thermoplastic |
Description
Hand Knob, Threaded Bushing, Black, Thread Size M8, Handle Type Knurled Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525204)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 17/64 (C97314)
- PROSKIT Lunar Crimper Wire Ferrules 10-6 AWG (300-144)
- BOSCH Switch (1607200150)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=83 mm, D= M10 (K0169.1025083)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2180XCQ)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Fixed Handle (K0160.2125X12)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=M10, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2210)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 0.875", Without Grip (K0160.0315XCV)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- Kipp Hand Knobs and Wheels