Shop All Handwheels
Kipp
Knurled Knob, Sz: 1, D1= 40 D=M08X15, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.5108X15
Zoro # G3260966
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 mm
- Screw Length 0.59"
- Standards RoHS
- Diameter 1.57"
- Type External Thread, Stainless Steel Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0261.5108X15
- Zoro # G3260966
- Country of Origin Germany
- Category Handwheels
Dimensions
Overall Length | 40 mm |
Screw Length | 0.59" |
Diameter | 1.57" |
Thread Size | M8 |
Overall Height | 31 mm |
Handle Diameter | 40 mm |
Thread Length | 15 mm |
Base Diameter | 16.5 mm |
Base Height | 13 mm |
Details
Item | Hand Knob |
Standards | RoHS |
Type | External Thread, Stainless Steel Stud |
Knob Type | Novo Grip |
Finish | Matte Black |
Material | Thermoplastic |
Color | Gray |
Features | Bright Threaded Pin |
Handle Material | Thermoplastic |
Measurement System | Metric |
Handle Type | Knurled Round |
Thread Material | Stainless Steel |
Description
Hand Knob, Handle Type Knurled Round, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size M8, Overall Height 31 mm, Screw Length 0.59 In., Overall Length 40 mm, Tap Type Not Applicable, Includes -, Standards RoHS, Color Gray, Features Bright Threaded Pin, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Replacement Blade Head, Steel, 1-1/2"L. (3448.2)
- EAZYPOWER Clutch Insert Bit, 5/32", 1" L (13493)
- KAPRO 935 10" Magnetic Cast Torpedo w/Optivision & Angle Finder (935-10)
- SUNEX Angle Angle Grinder, Heavy Duty, 11,000 rpm, 1/2 HP (SX211A)
- KIPP Star Grip With Steel Bushing, D=1/4-20, D1= 32, H=21, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A2)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Fixed Handle (K0160.2315XCS)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 198 mm, Bore D2= 0.625", Without Grip (K0725.0200XCQ)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- KIPP Cylinder Grip Revolving Size: 1, Form: A D= M04X6, L1=40, Thermoplastic, Comp: Steel (K0263.104)
- Kipp Hand Knobs and Wheels