Shop All Handwheels
Kipp
Knurled Knob, Sz: 1, D1= 40 D=M06X40, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.5106X40
Zoro # G2962382
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1.57"
- Knob Type Novo Grip
- Type External Thread, Stainless Steel Stud
- Material Thermoplastic
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0261.5106X40
- Zoro # G2962382
- Country of Origin Germany
- Category Handwheels
Dimensions
Screw Length | 1.57" |
Thread Size | M6 |
Overall Length | 2.80" |
Diameter | 1.57" |
Details
Knob Type | Novo Grip |
Type | External Thread, Stainless Steel Stud |
Material | Thermoplastic |
Finish | Matte Black |
Item | Hand Knob |
Standards | ROHS Certified |
Color | Black |
Description
Hand Knob, Black, Thread Size M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver 1/32 in Round (26008)
- DEWALT 3/4" PEX Expander Head (DCE40034)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710T)
- MILWAUKEE TOOL Rubber Boot for M12 FUEL 1/4 in. Right Angle Die Grinder (49-16-2485)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2180XCQ)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200XCR)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 500 mm, Bore D2= 1", Without Grip (K0160.0500XCS)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset (K0162.2100X12)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 252 mm, Bore D2= 0.625", Without Grip (K0725.0250XCQ)
- Kipp Handwheels