Shop All Handwheels
Kipp
Knurled Knob, Sz: 1, D1= 40 D=M06X20, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.5106X20
Zoro # G3345097
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 0.78"
- Knob Type Novo Grip
- Material Thermoplastic
- Diameter 1.57"
- Standards ROHS Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0261.5106X20
- Zoro # G3345097
- Country of Origin Germany
- Category Handwheels
Dimensions
Screw Length | 0.78" |
Diameter | 1.57" |
Thread Size | M6 |
Overall Length | 2.01" |
Details
Knob Type | Novo Grip |
Material | Thermoplastic |
Item | Hand Knob |
Standards | ROHS Certified |
Type | External Thread, Stainless Steel Stud |
Finish | Matte Black |
Color | Black |
Description
Hand Knob, Black, Thread Size M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket TORX T70 L.60 mm (03100070)
- PROTO 3/8 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J7022M)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange (PLO-12AH-B)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-115)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.312", Fixed Handle (K0160.2080XCN)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=83 mm, D=M10 (K0168.1025083)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X40, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X40)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Revolving Handle (K0257.108008)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.2108)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.375", Without Grip (K0160.0125XCO)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Without Grip (K0162.0160XCQ)
- Kipp Handwheels