Shop All Handwheels
Kipp
Knurled Knob, Sz: 1, D1= 40 D=M05, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.2105
Zoro # G7141226
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Thread Size M5
- Diameter 1.57"
- Type Internal Thread, Stainless Steel Bushing
- Knob Type Novo Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0261.2105
- Zoro # G7141226
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M5 |
Diameter | 1.57" |
Overall Length | 1.22" |
Details
Material | Thermoplastic |
Type | Internal Thread, Stainless Steel Bushing |
Knob Type | Novo Grip |
Item | Knurled Wheel |
Finish | Matte Black |
Description
Knurled Wheel, Thread Size M5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 45/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF145)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A51X30)
- BONDHUS WRENCH ALLEN HEAD 13MM (BH12182)
- MILWAUKEE TOOL M18 RED ROTARY LASER KIT (3701-21)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Without Grip (K0671.0250XCV)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Fixed Handle (K0160.2160X16)
- KIPP Grub Screws with thrust point to DIN 6332 (K0390.061X50)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 180 mm, Bore D2= 16 mm, Revolving Handle (K0160.4180X16)
- KIPP Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 160 mm, Form E Reamed Bore D2= 0.75", Revol. Grip (K0164.1160XCR)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200XCR)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Revolving Handle (K0160.4315XCS)
- Kipp Hand Knobs and Wheels