Shop All Handwheels
Kipp
Knurled Knob, Sz: 1, D1= 40 D=5/16-18, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.21A3
Zoro # G7140149
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Novo Grip
- Type Internal Thread, Stainless Steel Bushing
- Thread Size 5/16-18
- Material Thermoplastic
- Overall Length 1.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0261.21A3
- Zoro # G7140149
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | 5/16-18 |
Overall Length | 1.22" |
Diameter | 1.57" |
Details
Knob Type | Novo Grip |
Type | Internal Thread, Stainless Steel Bushing |
Material | Thermoplastic |
Item | Knurled Wheel |
Finish | Matte Black |
Description
Knurled Wheel, Thread Size 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 4mm, Hios, T8, 2-3/4", PK10 (05332609001)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20517)
- KNAACK Tool Tray, 27-5/8 in. Lx8 in. W, Steel, Tan (31)
- OLFA Snap-Off Hook Blade, 25mm W, PK3 (HH-12B)
- KIPP Taper Grip Fixed Size: 3 D=M10, D1= 29, Form: C, Thermoset High-Polish Finish Black (K0172.110)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2140XCP)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.2108)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 0.75" Aluminum, Without Grip (K0161.0200XCR)
- KIPP Star Grip, M5X50 mm, 25 mm Od, Blk (K0155.405X50)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100X12)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 1, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCS)
- Kipp Handwheels