Shop All Handwheels
Kipp
Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.53A5X60
Zoro # G7140359
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Diameter 2.48"
- Finish Matte Black
- Knob Type Novo Grip
- Thread Size 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0260.53A5X60
- Zoro # G7140359
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 2.48" |
Thread Size | 1/2-13 |
Screw Length | 2.36" |
Overall Length | 3.98" |
Details
Material | Thermoplastic |
Finish | Matte Black |
Knob Type | Novo Grip |
Type | External Thread |
Item | Knurled Wheel |
Description
Knurled Wheel, Thread Size 1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 47pc. Drill Bit Set (24900)
- KNIPEX Cable Shears, 6 1/4" StepCut, 1000V Insu (95 18 160 US)
- HHIP 0-1/2" NMTB #30 Integrated Drill Chuck (3701-3001)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900308)
- KIPP Taper Grip, Fixed, Size: 2 D= M08, D1= 23, Form: C, Thermoset High-Polish Finish Black (K0172.1081)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.75" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCR)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X30, D1= 25, Steel, Black Plastic, Cap Gray (K0155.7055X30)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset (K0162.2100X12)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 0.75" Aluminum, Without Grip (K0161.0200XCR)
- KIPP Cylinder Grip Revolving Size:2, Form: A D= M05X7, 5, L1=49, 1, Thermoplastic, Comp: Steel (K1468.205)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X60)
- Kipp Hand Knobs and Wheels