Shop All Handwheels
Kipp
Knurled Knob Size: 2, D1= 50 D=5/16-18X40 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.52A3X40
Zoro # G7140097
Sold in multiples of 3 for $12.15
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16-18
- Overall Length 2.99"
- Type External Thread
- Knob Type Novo Grip
- Diameter 1.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0260.52A3X40
- Zoro # G7140097
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | 5/16-18 |
Overall Length | 2.99" |
Diameter | 1.99" |
Screw Length | 1.57" |
Details
Type | External Thread |
Item | Knurled Wheel |
Knob Type | Novo Grip |
Material | Thermoplastic |
Finish | Matte Black |
Description
Knurled Wheel, Thread Size 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points (J5278AM)
- AMPCO SAFETY TOOLS Rust Scraper, 3", Nickel Aluminum Bronze (S-5)
- HOUGEN 13/16 in. x 2 in. 12,000-Series Annular Cutter (12226)
- GEARWRENCH 8 Piece 72-Tooth 12 Point XL Locking Flex Head Ratcheting Combination SAE Wrench Set (85798)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 50, Steel, Black Plastic, Cap Gray (K0155.6105)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 0.875", Without Grip (K0160.0315XCV)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=50, D= M6 (K0166.0616050)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- KIPP Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M06X6, Sw=3, Stainless Steel Bright (K0707.306X6)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080XCN)
- KIPP Disc Handwheel D1=100 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01100X12)
- Kipp Hand Knobs and Wheels